!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, 409, PLASTICS, 0.7 OZ, TUBE, CLEAR, THICK LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 409, PLASTICS, 0.7 OZ, TUBE, CLEAR, THICK LIQUID, 50 G/L AND UNDER

LOCTITE

INSTANT ADHESIVE, 409, PLASTICS, 0.7 OZ, TUBE, CLEAR, THICK LIQUID, 50 G/L AND UNDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, 409, PLASTICS, 0.7 OZ, TUBE, CLEAR, THICK LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 409, PLASTICS, 0.7 OZ, TUBE, CLEAR, THICK LIQUID, 50 G/L AND UNDER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.10 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135442R
  • Mfr. Model # 135442
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1254
  • Shipping Weight 0.06 lbs

Product Details

This 409 instant adhesive is clear and comes in a 0.7 fluid ounce tube. It meets the standards for 29 CFR 1910.1200. This instant adhesive features general purpose gel ideal for metal and rubber, solvent free. In addition, it has a working time of 75 seconds and has a tensile strength of 1,740 to 3,625 psi. It is not water-resistant.

Technical Specs

  • ItemInstant Adhesive
  • Container Size0.7 fl oz
  • Cure MethodHumidity
  • Minimum Viscosity15,000 cP
  • FeaturesGeneral Purpose Gel Ideal for Metal and Rubber, Solvent Free
  • Primary ApplicationsPlastics
  • Electrically InsulatingYes
  • Impact ResistantNo
  • Low OdorNo
  • Maximum Performance Temperature180 Degrees F
  • Water ResistanceNot Water-Resistant
  • Chemical TypeCyanoacrylate
  • Shear Strength3,200 psi
  • Tensile Strength1,740 to 3,625 psi
  • Adhesive Colour Clear
  • Container Type Tube
  • Maximum Viscosity 40,000 cP
  • Series 409
  • Materials Bonded Metal, Plastic, Rubber
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.01 in
  • Interior/Exterior Interior
  • Maximum Application Temperature 180 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 75 sec
  • Full Cure Time 24 hr
  • Specific Gravity 1.1
  • VOC Content Weight Percentage 0.02
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list