!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSTANT ADHESIVE, 404, RUBBER, 4 FL OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 404, RUBBER, 4 FL OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

LOCTITE

INSTANT ADHESIVE, 404, RUBBER, 4 FL OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, 404, RUBBER, 4 FL OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 404, RUBBER, 4 FL OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT234044R
  • Mfr. Model # 234044
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1254
  • Shipping Weight 0.3 lbs

Product Details

This 404 instant adhesive is clear and comes in a four ounce bottle. It meets the standards for Commercial Item Std. A-A-3097. This instant adhesive features low viscosity plus very fast fixture. In addition, it has a working time of 30 seconds and has a tensile strength of 755 psi. It is not water-resistant.

Technical Specs

  • Item Instant Adhesive
  • Container Size 4 oz
  • Cure Method Humidity
  • Minimum Viscosity 70 cP
  • Features Low Viscosity, Very Fast Fixture
  • Primary Applications Bonding
  • Electrically Insulating Yes
  • Impact Resistant No
  • Low Odor No
  • Maximum Performance Temperature 180 Degrees F
  • Water Resistance Not Water-Resistant
  • Chemical Type Ethyl Cyanoacrylate
  • Shear Strength 3,500 psi
  • Tensile Strength 755 psi
  • Adhesive Colour Clear
  • Container Type Bottle
  • Maximum Viscosity 110 cP
  • Series 404
  • Materials Bonded Elastomer, Plastic, Rubber
  • Standards Commercial Item Std. A-A-3097
  • Gap Fill 0.15 mm
  • Interior/Exterior Interior
  • Maximum Application Temperature 180 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 30 sec
  • Full Cure Time 1 day
  • Specific Gravity 1.09
  • VOC Content Weight Percentage 0.02

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list