!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE 380 TOUGHENED 1 LB

ADHESIVE 380 TOUGHENED 1 LB

LOCTITE

ADHESIVE 380 TOUGHENED 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE 380 TOUGHENED 1 LB

ADHESIVE 380 TOUGHENED 1 LB

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $605.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135424R
  • Mfr. Model # 135424
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

This 380 instant adhesive is black and comes in a one pound bottle. It meets the standards for CFIA Listed. This instant adhesive features easy to use, excellent peel, impact and sheer strength, low viscosity, toughened. In addition, it has a tensile strength of 3750 psi.

Technical Specs

  • Item Instant Adhesive
  • Container Size 1 lb
  • Cure Method Humidity
  • Minimum Viscosity 100 cP
  • Features Easy to Use, Excellent Peel, Impact and Sheer Strength, Low Viscosity, Toughened
  • Primary Applications Bonding
  • Gap Fill 0.1 mm
  • Full Cure Time 1 day
  • Tensile Strength 3,750 psi
  • Adhesive Colour Black
  • Container Type Bottle
  • Maximum Viscosity 800 cP
  • Series 380
  • Materials Bonded Metals, Plastics and Rubbers
  • Standards CFIA Listed
  • Chemical Type Ethyl Cyanoacrylate
  • Specific Gravity 1.1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list