!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4981 ADHESIVE, YELLOW, 20 G BOTTLE, 1 DAY CURE

4981 ADHESIVE, YELLOW, 20 G BOTTLE, 1 DAY CURE

LOCTITE

4981 ADHESIVE, YELLOW, 20 G BOTTLE, 1 DAY CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4981 ADHESIVE, YELLOW, 20 G BOTTLE, 1 DAY CURE

4981 ADHESIVE, YELLOW, 20 G BOTTLE, 1 DAY CURE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.24 / EACH

EHC: EHC :
Min Qty 18 = $1,174.32

Compliance and Restrictions

This product must be purchased in quantities of 18 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT229812R
  • Mfr. Model # 229812
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This 4981 adhesive is yellow and comes in a 20 gram bottle. It meets the standards for ISO 10993. This adhesive features humidity resistant, and medium viscosity.

Technical Specs

  • Item Adhesive
  • Container Size 20 g
  • Cure Method Humidity
  • Minimum Viscosity 400 cP
  • Features Humidity Resistant, Medium Viscosity
  • Primary Applications General Purpose
  • Chemical Type Ethyl Cyanoacrylate
  • Specific Gravity 1.1
  • Adhesive Colour Yellow
  • Container Type Bottle
  • Maximum Viscosity 600 cP
  • Series 4981
  • Materials Bonded Metal, Plastic, Rubber
  • Standards ISO 10993
  • Full Cure Time 1 day

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list