!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
111 ADHESION PROMOTER, YELLOW, 8.45 OZ BOTTLE, CAN, LOW ODOUR, 1 MIN CURE

111 ADHESION PROMOTER, YELLOW, 8.45 OZ BOTTLE, CAN, LOW ODOUR, 1 MIN CURE

3M

111 ADHESION PROMOTER, YELLOW, 8.45 OZ BOTTLE, CAN, LOW ODOUR, 1 MIN CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
111 ADHESION PROMOTER, YELLOW, 8.45 OZ BOTTLE, CAN, LOW ODOUR, 1 MIN CURE

111 ADHESION PROMOTER, YELLOW, 8.45 OZ BOTTLE, CAN, LOW ODOUR, 1 MIN CURE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7000001323
  • Mfr. Model # AP111-250ML
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.586 lbs

Product Details

Apply this clear adhesion promotor to ensure your adhesive repair is successful. This adhesive increases the bond strength on difficult surfaces such as paint and metal, and the increased build rate can be applied at both normal and cooler temperatures. The isopropyl alcohol based solvent system in this adhesive dries quickly. It comes in a 250-millilitre size.

Technical Specs

  • ItemAdhesion Promoter
  • Application MethodAbsorbent Paper Towel or Disposable Tissue, Felt Tipped Dauber, Lint-Free Cloth, Pad
  • Container Size8.45 oz
  • FeaturesActs as a Bonding Primer in Certain Applications to Clean and Promote Adhesion in a Single Step, Increased Build Rate at Both Normal and Cooler Temperatures, Increases Bond Strength on Surfaces that are Traditionally Difficult to Adhere, Isopropyl Alcohol Based Solvent System Dries Very Quickly While Producing a Non-Offensive Odour, Saving Time and Effort, Such as Paint and Metal
  • VOC Content Weight Percentage99%
  • VOC Content Weight780 g/L
  • Low OdorYes
  • Solvent-FreeNo
  • Maximum Application Temperature150 Degrees F
  • Full Cure Time1 min
  • Adhesive Colour Light Yellow
  • Chemical Base Isopropyl Alcohol
  • Container Type Bottle, Can
  • Finishing Features Paintable
  • Water Resistance Not Water-Resistant
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Materials Bonded Bare Metals, Galvanized Steel
  • Series 111
  • Primary Applications Adhesion Promotion
  • Specific Gravity 0.79
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list