!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE RUN TEE, MAX PRESSURE 1,800 PSI, 1"-11 1/2 NPTF X 1"-11 1/2 NPTF X 1"-11 1/2 NPTF, STEEL

MALE RUN TEE, MAX PRESSURE 1,800 PSI, 1"-11 1/2 NPTF X 1"-11 1/2 NPTF X 1"-11 1/2 NPTF, STEEL

PARKER

MALE RUN TEE, MAX PRESSURE 1,800 PSI, 1"-11 1/2 NPTF X 1"-11 1/2 NPTF X 1"-11 1/2 NPTF, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE RUN TEE, MAX PRESSURE 1,800 PSI, 1"-11 1/2 NPTF X 1"-11 1/2 NPTF X 1"-11 1/2 NPTF, STEEL

MALE RUN TEE, MAX PRESSURE 1,800 PSI, 1"-11 1/2 NPTF X 1"-11 1/2 NPTF X 1"-11 1/2 NPTF, STEEL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE012T16-16
  • Mfr. Model # 012T16-16
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.245 lbs

Product Details

This steel Male Run Tee provides a leak-tight seal for your high pressure gas or liquid applications. Hose fitting A has a 1"-11 1/2 thread size and a NPTF connection type. Hose fitting B has a 1"-11 /12 thread size and a NPTF connection type. Hose fitting C has a 1"-11 1/2 thread size and a NPTF connection type. This fitting is rated up to 1,800 PSI and conforms to SAE standards.

Technical Specs

  • ItemRun Tee
  • Fitting Side A Nominal Pipe Size1 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeNPTF
  • Fitting Side C Nominal Pipe Size1 in
  • Maximum Operating Pressure1,800 psi
  • StandardsSAE 140424
  • Basic Fitting ShapeTee
  • Fitting Side B Pipe Threading11 1/2
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side A Type NPTF
  • Fitting Side B Nominal Pipe Size 1 in
  • Fitting Side C Gender Male
  • Fitting Side C Type NPTF
  • Pipe Fitting Material Steel
  • Application High Pressure Gas/Liquid
  • Fitting Side A Pipe Threading 11 1/2
  • Fitting Side C Pipe Threading 11 1/2
  • Overall Length 3.94 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list