ADAPTER, M22X1.5 THREAD, STEEL, STRAIGHT, 45.5 MM L, 7,500 PSI, FLARED TO METRIC, 37 ° FLARE, 27 MM HEX
ADAPTER, M22X1.5 THREAD, STEEL, STRAIGHT, 45.5 MM L, 7,500 PSI, FLARED TO METRIC, 37 ° FLARE, 27 MM HEX
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This adapter meets the standards for ASTM B117/ISO 9227, ISO 8434-2, SAE J514, has a length of 45.5 mm, a maximum operating pressure of 7,500 psi and is designed for the following applications: gas handling connections and hydraulic fluid. It is resistant to corrosion, is made of steel, and has a M22x1.5 thread. Plus, it has a 27 mm hex size.
Technical Specs
Item Adapter
Flare Angle 37 Degrees
Fitting Side A Connection Type Flared
Fitting Side A Tube Outer Diameter 20 mm
Hex Size 27 mm
Overall Length 45.5 mm
Standards ASTM B117/ISO 9227, ISO 8434-2, SAE J514
Resistance Properties Corrosion-Resistant
Fitting Material Steel
Application Gas Handling Connections, Hydraulic Fluid
Fitting Side B Connection Type Metric
Fitting Thread Size M22x1.5
Maximum Operating Pressure 7,500 psi
Specific Fitting Shape Straight
O-Ring Material 90 Durometer Nitrile
Country of Origin United States
(subject to change)