!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARINE ADAPTER, NEMA L5-20P, 2P 3W TWIST-LOCK/30A 125V, 120V AC

MARINE ADAPTER, NEMA L5-20P, 2P 3W TWIST-LOCK/30A 125V, 120V AC

HUBBELL WIRING DEVICE-KELLEMS

MARINE ADAPTER, NEMA L5-20P, 2P 3W TWIST-LOCK/30A 125V, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE ADAPTER, NEMA L5-20P, 2P 3W TWIST-LOCK/30A 125V, 120V AC

MARINE ADAPTER, NEMA L5-20P, 2P 3W TWIST-LOCK/30A 125V, 120V AC

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,612.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL61CM25
  • Mfr. Model # HBL61CM25
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This marine adapter is yellow. It has a cord that measures 2.6 feet. It is for use with 1UBK1 (manufacturer's number HBL61CM08WLED), 3D961 (manufacturer's number HBL61CM08). It also has NEMA L5-20P plug, plus 10 AWG wire.

Technical Specs

  • Item Marine Adapter
  • Max. Amps 20 A
  • Plug Configuration NEMA L5-20P
  • Temp. Rating -40 Degrees to 75 Degrees F
  • Cord Length 2.6 ft
  • Colour Yellow
  • Number of Outlets 1
  • Voltage 120V AC
  • Connector Type 2P 3W Twist-Lock, 30 A 125V
  • Wire Size 10 AWG
  • For Use With 1UBK1 (Mfr. No. HBL61CM08WLED), 3D961 (Mfr. No HBL61CM08)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list