!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAMP MODULE, 1 CHANNEL, 1¼ IN MAX CABLE D, 21¾ IN W, 2¼ IN H, 38½ IN L, BLUE

RAMP MODULE, 1 CHANNEL, 1¼ IN MAX CABLE D, 21¾ IN W, 2¼ IN H, 38½ IN L, BLUE

LINEBACKER

RAMP MODULE, 1 CHANNEL, 1¼ IN MAX CABLE D, 21¾ IN W, 2¼ IN H, 38½ IN L, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAMP MODULE, 1 CHANNEL, 1¼ IN MAX CABLE D, 21¾ IN W, 2¼ IN H, 38½ IN L, BLUE

RAMP MODULE, 1 CHANNEL, 1¼ IN MAX CABLE D, 21¾ IN W, 2¼ IN H, 38½ IN L, BLUE

LINEBACKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,374.22 / PAIR

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFCPRP4/5BLU
  • Mfr. Model # CPRP-4/5-BLU
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 108
  • Shipping Weight 37.0 lbs

Product Details

This ADA ramp is made of polyurethane, and is yellow. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 38½ inch, width of 21¾-inch, and a height of 2¼ inch. It is for use with manufacturer's number CP1X125-GP 1-Channel general purpose Linebacker cable protector.

Technical Specs

  • Item ADA Ramp
  • Cable Feed Style Lay-In
  • Channel Height 1 1/4 in
  • Load Capacity 40,300 lb/Axle
  • Style Drop Over
  • For Use With Mfr. No CP1X125-GP 1-Channel General Purpose Linebacker(R) Cable Protector
  • Height 2 1/4 in
  • Width 21 3/4 in
  • ADA Compliant Yes
  • Number of Channels 1
  • Connection Style T Shape
  • Channel Width 1 1/4 in
  • Material Polyurethane
  • Colour Yellow
  • Max. Cable Dia. 1 1/4 in
  • Length 38 1/2 in
  • Standards ADA Compliant, DDA Compliant
  • Texture Serrated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list