!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACTUATOR 24V NO SPRING RETURN VALVE

ACTUATOR 24V NO SPRING RETURN VALVE

SIEMENS

ACTUATOR 24V NO SPRING RETURN VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTUATOR 24V NO SPRING RETURN VALVE

ACTUATOR 24V NO SPRING RETURN VALVE

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25DX06
  • Mfr. Model # SSB81U
  • UNSPSC # 31251505
  • CATALOGUE PAGE # 1799
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Electric Zone Valve Actuator
  • Compatible Close-Off Pressure 30 psi
  • Compatible Valve Action Normally Closed, Normally Open
  • Control Signal Floating Point
  • Electrical Connection Type Cable
  • Housing Material Plastic
  • Mounting Style Direct Mount
  • Number of Auxiliary Switches 0
  • Operating Temperature - Minimum 34 Degrees F
  • Overall Height 3 7/8 in
  • Power Consumption 0.8 VA
  • Return Action Non-Spring Return
  • Stroke Length 1/4 in
  • Voltage 24V AC
  • Application Chilled/Hot Water Control, Convectors, Fan Coils, Reheat Coils
  • Compatible Series MT
  • Compatible Valve Body Pattern Three-Way, Two-Way
  • Cycle Time 150 sec
  • Frequency 50/60 Hz
  • Includes Electrical Leads Electrical Leads Not Included
  • NEMA Rating 1
  • Operating Temperature - Maximum 230 Degrees F
  • Overall Depth 1 7/8 in
  • Overall Width 3 1/4 in
  • Product Type Electric Zone Valve Actuator
  • Standards CE, EN 10204, UL Listed
  • Torque 45 in-lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list