!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACTUATOR,TORQUE 62,90 DEG,TIMING 90

ACTUATOR,TORQUE 62,90 DEG,TIMING 90

SIEMENS

ACTUATOR,TORQUE 62,90 DEG,TIMING 90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTUATOR,TORQUE 62,90 DEG,TIMING 90

ACTUATOR,TORQUE 62,90 DEG,TIMING 90

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $379.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2UPH3
  • Mfr. Model # GMA161.1P
  • UNSPSC # 31251502
  • CATALOGUE PAGE # 1924
  • Shipping Weight 3.21 lbs

Technical Specs

  • Item Actuator
  • Signal Type Proportional
  • Input Voltage 24V AC/DC
  • Electrical Connection Type Hardwired
  • NEMA Rating 1
  • Spring Return Spring Return
  • Shaft Type Self-Centering Shaft Coupling
  • Stroke Degree 90 Degrees
  • Maximum Operating Temperature 130 Degrees F
  • Weight 2.9 lb
  • For Shaft Diameter 3/4 in
  • Application Dampers
  • Housing Material Aluminum
  • Overall Depth 2 3/8 in
  • Power Consumption 5 VA
  • Replaces Honeywell Motors Mfr. No. MS7510A2008
  • For Shaft Width 1/2 in
  • Includes Mounting Bracket
  • Plenum Rating Plenum Rated
  • Valve Application Damper
  • Rated Torque 62 in-lb
  • Output Signal 0 to 10V DC
  • For Use With Building Automation Systems Building Automation System Compatible
  • IP Rating IP54
  • Time to Close 15 sec
  • Shaft Rotation CW/CCW
  • Mounting Type Direct Mount
  • Minimum Operating Temperature -25 Degrees F
  • Overall Width 3 1/4 in
  • For Shaft Shape Round, Square
  • Number of Auxiliary Switches 0
  • Standards CSA Certified, cUL (C22.2 No. 24-93) Listed, UL Listed, UL 60730
  • Product Type Actuator
  • Power Rating 3.5W
  • For Shaft Height 1/2 in
  • Overall Height 8 3/8 in
  • Time to Open 90 sec

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list