!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACTUATOR, DAMPER, PROPORTIONALN-SPRING RETURN, 44 IN-LB, 24V AC, HARDWIRED PLENUM CABLES

ACTUATOR, DAMPER, PROPORTIONALN-SPRING RETURN, 44 IN-LB, 24V AC, HARDWIRED PLENUM CABLES

SIEMENS

ACTUATOR, DAMPER, PROPORTIONALN-SPRING RETURN, 44 IN-LB, 24V AC, HARDWIRED PLENUM CABLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTUATOR, DAMPER, PROPORTIONALN-SPRING RETURN, 44 IN-LB, 24V AC, HARDWIRED PLENUM CABLES

ACTUATOR, DAMPER, PROPORTIONALN-SPRING RETURN, 44 IN-LB, 24V AC, HARDWIRED PLENUM CABLES

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2UPH4
  • Mfr. Model # GDE161.1P
  • UNSPSC # 31251502
  • CATALOGUE PAGE # 1924
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Actuator
  • Signal Type Proportional
  • Input Voltage 24V AC
  • Electrical Connection Type Hardwired
  • NEMA Rating 2
  • Spring Return Non-Spring Return
  • Shaft Type Set Screw Shaft Coupling
  • Stroke Degree 90 Degrees
  • Maximum Operating Temperature 130 Degrees F
  • Weight 1.06 lb
  • For Shaft Diameter 5/8 in
  • Application Dampers
  • Housing Material Plastic
  • Overall Depth 2 3/8 in
  • Power Consumption 3.3 VA
  • Overall Height 5 1/2 in
  • Time to Open 108 sec
  • Valve Application Damper
  • Rated Torque 44 in-lb
  • Output Signal 0 to 10V DC
  • For Use With Building Automation Systems Building Automation System Compatible
  • IP Rating IP54
  • Time to Close 108 sec
  • Shaft Rotation CW/CCW
  • Mounting Type Direct Mount
  • Minimum Operating Temperature -22 Degrees F
  • Overall Width 2 3/4 in
  • For Shaft Shape Round
  • Number of Auxiliary Switches 0
  • Standards 2004/108/EC, C-UL Listed (C22.2 No. 24-93) Listed, CE Certified, EN 61000-6-2, EN 61000-6-3, UL Listed 873
  • Product Type Actuator
  • Replaces Honeywell Motors Mfr. No. MN7505A2001
  • Includes Hex Key, Mounting Bracket Screws
  • Plenum Rating Plenum Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list