!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACTIVATOR,CLEAR,1 GAL.,CLEAR

ACTIVATOR,CLEAR,1 GAL.,CLEAR

KRYLON INDUSTRIAL

ACTIVATOR,CLEAR,1 GAL.,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR,CLEAR,1 GAL.,CLEAR

ACTIVATOR,CLEAR,1 GAL.,CLEAR

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.44 / EACH

EHC: EHC :
Min Qty 4 = $437.76

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK000S3715-16
  • Mfr. Model # K000S3715-16
  • UNSPSC # 31201615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Item Activator
  • Coating Type DTM Coating
  • Series Number K-S3715
  • Coating Application Low VOC
  • Surface Texture Rough
  • Finish Clear
  • Dry Time 1 to 48 hr
  • VOC Content Less Than 100 g/L
  • Colour Family Clears
  • Cure Time 4 to 10 day
  • Activator Required Yes
  • Application Time 10 hr, 2 hr, 4 hr
  • Exposure Conditions Interior/Exterior
  • Heat Resistant Flammable
  • Maximum Temperature Resistance 250 Degrees F
  • Resin Type Epoxy
  • System Series K-S3715
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Formulation Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Metal, Steel
  • Colour Clear
  • Coverage Area 116 to 232 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Standard Activator
  • Application Method Airless Spray, Brush, Roller, Spray
  • Dry Time to Recoat 8 hr
  • For Use With Steel,Concrete,Metal
  • Maximum Application Temperature 140 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Use Location Exterior, Interior

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list