!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACT,REGISTRE,VANNE, 24VAC

ACT,REGISTRE,VANNE, 24VAC

HONEYWELL

ACT,REGISTRE,VANNE, 24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
ACT,REGISTRE,VANNE, 24VAC

ACT,REGISTRE,VANNE, 24VAC

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,112.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1D290
  • Mfr. Model # M9184D1021U
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Actuator
  • Signal Type Proportional
  • Input Voltage 24V AC
  • NEMA Rating 3
  • Time to Close 60 sec
  • Shaft Rotation CW
  • Mounting Type Foot Mount
  • Minimum Operating Temperature -40 Degrees F
  • Overall Width 5 1/2 in
  • For Shaft Shape Square
  • Number of Auxiliary Switches 0
  • Overall Depth 7 3/8 in
  • Power Consumption 15 VA
  • Replaces Honeywell Motors Fabricant N Degrees M944A, Fab N Degrees M954C, Fab N Degrees M954D
  • For Shaft Width 3/8 in
  • Includes Wiring Box
  • Valve Application Damper and Valve
  • Rated Torque 150 in-lb
  • Electrical Connection Type Hardwired
  • Spring Return Non-Spring Return
  • Shaft Type Double-Ended
  • Stroke Degree 90 to 160 Degrees
  • Maximum Operating Temperature 150 Degrees F
  • Compatible with Series 70
  • For Shaft Diameter Not Applicable
  • Application Dampers, Valves
  • Standards NEMA 3 wiring box, UL Listed and CSA Certified
  • Product Type Actuator
  • Power Rating 18W
  • For Shaft Height 3/8 in
  • Overall Height 6 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list