!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC IND. ENAMEL SILVER GREY 1US

ACRYLIC IND. ENAMEL SILVER GREY 1US

RUST-OLEUM

ACRYLIC IND. ENAMEL SILVER GREY 1US close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC IND. ENAMEL SILVER GREY 1US

ACRYLIC IND. ENAMEL SILVER GREY 1US

RUST-OLEUM

https://catalogue.grainger.ca/?hybris=true
  • Item # RLM5282-402
  • Mfr. Model # 5282-402
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 807
  • Shipping Weight 9.6 lbs

Product Details

A low VOC, water-based acrylic copolymer enamel finish. Intended for indoor/outdoor use on properly prepared surfaces in mild to moderate industrial environments. Excellent alternative to traditional solvent-based alkyd enamels. Silver Gray.

Technical Specs

  • Item 5200 System DTM Acrylic
  • Paint Base Type Water
  • Colour Silver Gray
  • Size 1 gal.
  • VOC Content Less than 250 g/L
  • Paint Cleanup Soap and Water
  • Min. Application Temp. 50 Degrees - 100 Degrees F
  • Features Withstands Mild Chemical Fumes and Spills, Resists Chalking and Fading, Dries Quickly-tack-free in 1-2 Hr.
  • For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc
  • Paint Colour Family Grays
  • Finish Gloss
  • Coverage 150 to 240 sq. ft./gal.
  • Dry Time Recoat 1 to 3 hr.
  • Dry Time 2 to 4 hr.
  • Application Method Brush, Roll, Spray
  • Standards ASTM

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list