!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCTITE ACRYLIC ADHESIVE, MAGNET BONDER, SYRINGE, 24 TO 72 HOUR CURE

LOCTITE ACRYLIC ADHESIVE, MAGNET BONDER, SYRINGE, 24 TO 72 HOUR CURE

LOCTITE

LOCTITE ACRYLIC ADHESIVE, MAGNET BONDER, SYRINGE, 24 TO 72 HOUR CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE ACRYLIC ADHESIVE, MAGNET BONDER, SYRINGE, 24 TO 72 HOUR CURE

LOCTITE ACRYLIC ADHESIVE, MAGNET BONDER, SYRINGE, 24 TO 72 HOUR CURE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.79 / EACH

EHC: EHC :
Min Qty 14 = $1,187.06

Compliance and Restrictions

This product must be purchased in quantities of 14 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1057673
  • Mfr. Model # 1057673
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Loctite acrylic adhesive is yellow and comes in a syringe. This acrylic adhesive features high shear and impact strength, high-temperature resistance, magnet bonding and bonding of pre-coated sheet metal, non-corrosive, rapid room temperature cure, well suited for dc motor assembly and includes resin only.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodAmbient
  • FeaturesHigh Shear and Impact Strength, High Temperature Resistance, Magnet Bonding and Bonding of Pre-Coated Sheet Metal, Non-Corrosive, Rapid Room Temperature Cure, Well Suited for DC Motor Assembly
  • Maximum Application Temperature25 Degrees C
  • Resin TypeAcrylic
  • SeriesLoctite
  • Maximum Viscosity19,000 cP
  • Full Cure Time24 to 72 hr
  • Container Type Syringe
  • Cured Colour Yellow
  • Included Components Resin Only
  • Maximum Performance Temperature 25 Degrees C
  • Resin Volume 25 ml
  • Total Volume 25 ml
  • Primary Applications Bonding of Pre-Coated Sheet Metal, DC Motor Assembly, Magnet Bonding

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list