!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ADHESIVE, AA 325, ACTIVATOR CURED, 50 ML, BOTTLE, AMBER, THICK LIQUID

ACRYLIC ADHESIVE, AA 325, ACTIVATOR CURED, 50 ML, BOTTLE, AMBER, THICK LIQUID

LOCTITE

ACRYLIC ADHESIVE, AA 325, ACTIVATOR CURED, 50 ML, BOTTLE, AMBER, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA 325, ACTIVATOR CURED, 50 ML, BOTTLE, AMBER, THICK LIQUID

ACRYLIC ADHESIVE, AA 325, ACTIVATOR CURED, 50 ML, BOTTLE, AMBER, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135401R
  • Mfr. Model # 135401
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This AA 325 acrylic adhesive is amber and comes in a bottle. It meets the standards for RoHS. This acrylic adhesive features purpose-designed for close-fitting parts and includes resin only. In addition, it is for use with Loctite 7075( tm) activator, it has a working time of five minutes. It is not water-resistant.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodActivator
  • FeaturesPurpose-Designed for Close-Fitting Parts
  • Included ComponentsResin Only
  • Low OdorNo
  • Materials BondedCeramic, Metal
  • VOC Content Weight Percentage0.0218
  • Working Time5 min
  • Resin TypeAcrylic
  • Shear Strength1,600 psi
  • Total Volume50 mL
  • Minimum Viscosity14,000 cP
  • Primary ApplicationsMotors
  • Container Type Bottle
  • Cured Colour Amber
  • For Use With Loctite(R) 7075( TM) Activator
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 20.85 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 300 Degrees F
  • Series AA 325
  • Standards RoHS
  • Maximum Viscosity 25,000 cP
  • Non-Sagging No
  • Full Cure Time 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list