!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ADHESIVE, DP805, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, YELLOW, PASTE

ACRYLIC ADHESIVE, DP805, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, YELLOW, PASTE

SCOTCH-WELD

ACRYLIC ADHESIVE, DP805, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, YELLOW, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, DP805, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, YELLOW, PASTE

ACRYLIC ADHESIVE, DP805, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, YELLOW, PASTE

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP8051.64OZWHT
  • Mfr. Model # DP805-1.64OZ-WHT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This DP805 acrylic adhesive is yellow and comes in a dual-cartridge. It meets the standards for OSHA 29 CFR 1910.1200, TSCA. This acrylic adhesive features high tensile strength, minimal surface preparation and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of three minutes and has a tensile strength of 3,200 psi, and is water-resistant.

Technical Specs

  • Item Acrylic Adhesive
  • Coverage 320 sq ft/gal
  • Cured Colour Yellow
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 4.9 g/L
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 80 Degrees F
  • Resin Type Acrylic
  • Shear Strength 900 psi
  • Total Volume 48.5 mL
  • Minimum Viscosity 75,000 cP
  • Primary Applications Metals
  • Tensile Strength 3,200 psi
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • Features High Tensile Stength, Minimal Surface Preparation
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
  • VOC Content Weight Percentage 0.005
  • Working Time 3 min
  • Maximum Performance Temperature 180 Degrees F
  • Series DP805
  • Standards OSHA 29 CFR 1910.1200, TSCA
  • Maximum Viscosity 150,000 cP
  • Non-Sagging Yes
  • Full Cure Time 24 hr
  • Hardener Colour Yellow

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list