!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ADHESIVE, AA H3300, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, PASTE

ACRYLIC ADHESIVE, AA H3300, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, PASTE

LOCTITE

ACRYLIC ADHESIVE, AA H3300, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA H3300, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, PASTE

ACRYLIC ADHESIVE, AA H3300, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT473132R
  • Mfr. Model # 473132
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These replacement parts include components and accessories to repair and improve the operation of cordless, air-powered, or manual two-part adhesive and sealant applicators.

Technical Specs

  • Item Acrylic Adhesive
  • Cure Method Ambient
  • Features 100% Reactive, Environmental Resistant, Little or No Surface Preparation, Excellent Tolerance to Off-Ratio Mixing, High Impact Strength, High Peel Strength
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded ABS Plastic, Metal, Plastic, Polycarbonate, Stainless Steel
  • VOC Content Weight Percentage 1.11%
  • Working Time 5 min
  • Resin Type Acrylic
  • Series AA H3300
  • Standards ASTM D1002, ASTM D638
  • Maximum Viscosity 160,000 cP
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Full Cure Time 24 hr
  • Hardener Colour Tan
  • Container Type Dual-Cartridge
  • Cured Colour Yellow
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 9.8 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 212 Degrees F
  • Resin Volume 25 ml
  • Shear Strength 3,350 psi
  • Total Volume 50 mL
  • Minimum Viscosity 80,000 cP
  • Non-Sagging Yes
  • Application Method Two-Part Dispenser
  • Tensile Strength 4,100 to 4,300 psi
  • VOC Content 0.98 %, 9.8 g/L (Adhesive and Activator mixed)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list