!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORROSIVES SAFETY CABINET, UNDERCOUNTER, 23 GAL, 36 X 21¾ X 35¾ IN, WHITE, MANUAL CLOSE

CORROSIVES SAFETY CABINET, UNDERCOUNTER, 23 GAL, 36 X 21¾ X 35¾ IN, WHITE, MANUAL CLOSE

JUSTRITE

CORROSIVES SAFETY CABINET, UNDERCOUNTER, 23 GAL, 36 X 21¾ X 35¾ IN, WHITE, MANUAL CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, UNDERCOUNTER, 23 GAL, 36 X 21¾ X 35¾ IN, WHITE, MANUAL CLOSE

CORROSIVES SAFETY CABINET, UNDERCOUNTER, 23 GAL, 36 X 21¾ X 35¾ IN, WHITE, MANUAL CLOSE

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,992.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT24010
  • Mfr. Model # 24010
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

This white, corrosives safety cabinet has a 15.4 gallon capacity and is made of polyethylene. It includes a polyethylene shelf and features suitable for highly aggressive liquids.

Technical Specs

  • Item Corrosives Safety Cabinet
  • Colour White
  • Door Handle Type L-Handle
  • Door Opening Width 32 in
  • Exterior Depth 21 3/4 in
  • Exterior Width 36 in
  • Finish Nonmetallic
  • Includes Rollers No
  • Lock Type Padlockable
  • NFPA 30 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet
  • Cabinet Format Undercounter
  • Door Closure Type Manual
  • Door Opening Height 27 3/4 in
  • Door Type Hinged
  • Exterior Height 35 3/4 in
  • Features Suitable For Highly Aggressive Liquids
  • Includes Polyethylene Shelf
  • Indoor/Outdoor Indoor
  • Material Polyethylene
  • NFPA 400 No
  • Number of Shelves 1
  • Storage Capacity 23 gal
  • Storage Container Type Small Containers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list