!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACCIDENT REPORT KIT,AUDIT/INVES/RECORDS

ACCIDENT REPORT KIT,AUDIT/INVES/RECORDS

JJ KELLER

ACCIDENT REPORT KIT,AUDIT/INVES/RECORDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCIDENT REPORT KIT,AUDIT/INVES/RECORDS

ACCIDENT REPORT KIT,AUDIT/INVES/RECORDS

JJ KELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS19YK73
  • Mfr. Model # 5754
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Accident Report Kit
  • Safety Training and Reference Material Title Audit/Investigation/Records
  • Video Length No Video
  • Height 1-1/2"
  • Depth 6"
  • Includes Vinyl Pouch, Poly Clipboard, Single-Use 35mm Film Camera, English/Spanish Use Instructions Printed on Camera Jacket, Insulated Wrapper for Camera, Yellow Tire Marker, Pen, Drivers Report at Accident Scene Form, Witness Cards, Accident Notification Card, Exoneration Cards, Post-Accident Testing Regulations Form
  • Safety Training and Reference Material Subject Accident Investigation
  • Language English
  • Number of Pages 4
  • Width 11"
  • Regulations Covered FMCSR

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list