!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AC DRIVE, 2 HP, NEMA 4X, 115/230V 1

AC DRIVE, 2 HP, NEMA 4X, 115/230V 1

DAYTON

AC DRIVE, 2 HP, NEMA 4X, 115/230V 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC DRIVE, 2 HP, NEMA 4X, 115/230V 1

AC DRIVE, 2 HP, NEMA 4X, 115/230V 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $984.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13E635
  • Mfr. Model # D9521
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Item Variable Frequency Drive
  • Input Phase AC Single
  • Maximum Output Power 2 hp
  • Output Voltage 240V AC
  • Output Frequency Range 0 to 120 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal With Signal Isolator Option
  • Adjustable Deceleration Time 0.3 to 20 sec
  • Colour White FDA Approved
  • Control Type Dial
  • Display Type LED
  • Dynamic Braking Injection Braking
  • Enclosure Material Aluminum
  • Overall Height 9 3/4 in
  • Overall Depth 7 1/4 in
  • Start/Stop Control Manual
  • Torque @ 1 Hz 100%
  • Input Voltage 240V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 6.7 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 4X
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0.3 to 20 sec
  • Application Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
  • Control Method Dial
  • Digital Readout No
  • Displays LED Touch Screen
  • Enclosure Totally Enclosed
  • Key Pad Lockout None
  • Overall Width 7 1/2 in
  • Protection Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
  • Starting Torque 200%
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list