!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT ROLL, 30 IN X 150 FT, 23 GAL ABSORBED PER PKG, GREY, POLYPROPYLENE

ABSORBENT ROLL, 30 IN X 150 FT, 23 GAL ABSORBED PER PKG, GREY, POLYPROPYLENE

SPILLTECH

ABSORBENT ROLL, 30 IN X 150 FT, 23 GAL ABSORBED PER PKG, GREY, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 30 IN X 150 FT, 23 GAL ABSORBED PER PKG, GREY, POLYPROPYLENE

ABSORBENT ROLL, 30 IN X 150 FT, 23 GAL ABSORBED PER PKG, GREY, POLYPROPYLENE

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEMR2069
  • Mfr. Model # MR2069
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

This MR series absorbent roll is made of polypropylene and is grey. Along with meeting the standards for 29 CFR, 49 CFR, this sorbent roll features stitch bonded matzigzag stitching, is not flame resistant and has 23 gallons absorbed per package and is designed for universal use and in the following applications: universal industrial. It measures 150 feet length x 33 inch width.

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed per Pkg. 23 gal
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Roll Length 150 ft
  • Length 150 ft
  • Flame Resistant No
  • UV Resistant No
  • Colour Grey
  • Series MR
  • Dispenser Box No
  • Features Stitch Bonded MatZigzag Stitching
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Universal
  • Material Polypropylene
  • Perforated Size Not Perforated
  • Dimpled No
  • Package Type Bag
  • Roll Width 30 in
  • Width 33 in
  • Static Dissipative No
  • Foot Traffic Yes
  • Specialized Applications Universal
  • Standards 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
  • Adhesive Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list