!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT PILLOW, 8 X 48 IN, 23 GALLON/PACK, 3 GAL/PILLOW, BOX, GREY, 7 PK

ABSORBENT PILLOW, 8 X 48 IN, 23 GALLON/PACK, 3 GAL/PILLOW, BOX, GREY, 7 PK

SPILLTECH

ABSORBENT PILLOW, 8 X 48 IN, 23 GALLON/PACK, 3 GAL/PILLOW, BOX, GREY, 7 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PILLOW, 8 X 48 IN, 23 GALLON/PACK, 3 GAL/PILLOW, BOX, GREY, 7 PK

ABSORBENT PILLOW, 8 X 48 IN, 23 GALLON/PACK, 3 GAL/PILLOW, BOX, GREY, 7 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.54 / PACKAGE of 7

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEGFPIL848
  • Mfr. Model # GFPIL848
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This absorbent pillow is grey. This sorbent pillow features absorbing water leaks, drips or condensation. It includes seven pillows, in addition to 22.8 gallons absorbed per package and is designed for use in the following applications: food grade. It measures 8 inch length x 48 inch width.

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Water Based Liquids
  • Width 48 in
  • Volume Absorbed Per Pillow/Blanket 3 gal
  • Filler Material Sodium Polyacrylate
  • Recycled Content (%) 100%
  • Drip Tray Included No
  • UV Resistant No
  • Printed Pictogram No Symbol
  • Includes (7) Pillows
  • Product Type Sorbent Pillow
  • Length 8 in
  • Colour Grey
  • Volume Absorbed per Pkg. 22.8 gal
  • Outside Skin Material Polypropylene
  • Package Type Box
  • Static Dissipative No
  • Printed Message No Message
  • Specialized Applications Food Grade
  • Features Absorbing Water Leaks, Drips or Condensation

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list