ABSORBENT PAD, 0.2203 GAL ABSORBED PER PAD, 22 GAL, POLY BAG, 18 IN, 100 PK
ABSORBENT PAD, 0.2203 GAL ABSORBED PER PAD, 22 GAL, POLY BAG, 18 IN, 100 PK
SPILLTECH
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
This WP series absorbent pad is made of polypropylene and is white. Along with meeting the standards for 29 CFR and 49 CFR, this sorbent pad absorbs leaks, spills, and overspray, for light-duty industrial and maintenance applications, is not wringable, is not flame resistant and has 22 gallons absorbed per package and is designed for use with oil and in the following applications: oil-only. It measures 18 inch length x 15 inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Oil-Only
Volume Absorbed Per Pad 0.2203 gal
Material Polypropylene
Perforated Yes
Perforation Along Width 7 1/2 in
Dimpled Yes
Package Type Bag
Length 18 in
Flame Resistant No
UV Resistant No
Wringable Not Wringable
Specialized Applications Oil-Only
Standards 29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Adhesive Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Oil
Volume Absorbed per Pkg. 22 gal
Number of Layers 1-ply
Perforated Size 7 1/2 in x 18 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Number of Pads 100
Width 15 in
Static Dissipative No
Foot Traffic No
Colour White
Series WP
Dispenser Box No
Features Absorbs Leaks, Spills, and Overspray, For Light-Duty Industrial and Maintenance Applications