DRUM TOP ABSORBENT PAD, 0.3437 GALLON ABSORBED PER PAD, 8 GALLON, GREY, 25 PK
DRUM TOP ABSORBENT PAD, 0.3437 GALLON ABSORBED PER PAD, 8 GALLON, GREY, 25 PK
SPILLTECH
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
This drum top absorbent pad is made of polypropylene and is grey. Along with meeting the standards for 29 CFR, 49 CFR, this drum top pad features precut bung holes, is not flame resistant and has eight gallons absorbed per package and is designed for universal use and in the following applications: barrel top. It measures 22 inch length x 23 inch width.
Technical Specs
Item Drum Top Absorbent Pad
Fluids Absorbed Universal
Volume Absorbed Per Pad 0.3437 gal
Material Polypropylene
Perforated No
Recycled Content (%) No Recycled Content
Includes Coverstock No
Package Type Dispenser Box
Length 22 in
Diameter 22 in
Static Dissipative No
Foot Traffic No
Specialized Applications Barrel Top
Dispenser Box Yes
Features Precut Bung Holes
Product Type Drum Top Pad
For Use With Chemical or Metal Type Universal
Volume Absorbed per Pkg. 8 gal
Number of Layers 3-ply
Perforated Size Not Perforated
Dimpled Yes
Coverstock Material Fibre
Number of Pads 25
Width 23 in
Flame Resistant No
UV Resistant No
Colour Grey
Standards 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Adhesive Backing No