!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, GREY, 100 PK

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, GREY, 100 PK

SPILLTECH

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, GREY, 100 PK close
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
ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, GREY, 100 PK

ABSORBENT PAD, 0.2 GALLON ABSORBED PER PAD, 20 GALLON, POLY BAG, GREY, 100 PK

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.69 / PACKAGE of 100
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
  • Item # SLEGPM
  • Mfr. Model # GP-M
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

This GP series absorbent pad is made of polypropylene and is grey. Along with meeting the standards for 29 CFR and 49 CFR, this sorbent pad absorbs leaks, spills, and overspray, for medium-duty industrial, maintenance, and general applications, is not flame resistant, has 20 gallons absorbed per package and is designed for universal use. It measures 18 inch length x 15 inch width.

Technical Specs

  • Item Absorbent Pad
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 0.2 gal
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Width 7 1/2 in
  • Dimpled Yes
  • Package Type Bag
  • Length 18 in
  • Flame Resistant No
  • UV Resistant No
  • Colour Grey
  • Series GP
  • Dispenser Box No
  • Features Absorbs Leaks, Spills, and Overspray, For Medium-Duty Industrial, Maintenance, and General Applications
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 20 gal
  • Number of Layers 1-ply
  • Perforated Size 7 1/2 in x 18 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 100
  • Width 15 in
  • Static Dissipative No
  • Foot Traffic No
  • Specialized Applications Universal
  • Standards 29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
  • Adhesive Backing No