DIGITAL CALIPER, SPC, +/- 0.001 IN ACCURACY, 0-8 IN RANGE, 1/4-1 IN JAW DEPTH, STAINLESS STEEL
DIGITAL CALIPER, SPC, +/- 0.001 IN ACCURACY, 0-8 IN RANGE, 1/4-1 IN JAW DEPTH, STAINLESS STEEL
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This stainless steel, SPC, digital caliper has a jaw depth of 1/4 to one inch and a range of zero to eight inches. It has a resolution of 0.0005 inches or 0.01 millimetres and an accuracy of +/-0.001 inches. It features absolute positioning and has an IP rating of 67. A protective case is included.
Technical Specs
Item 4-Way Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating IP67
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant Yes
Jaw Actuation Type Thumb Wheel
Jaw Material Stainless Steel
Maximum Measurement - Inch 8 in
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size SR44
Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625
Water Resistant Yes
Functions Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Includes Case Yes
Jaw Shape Standard
Non-Magnetic No
Standards TUV Rheinland
Range 0 in to 8 in, 0 mm to 200 mm
Accuracy +/-0.001 in
SPC Output Yes
Long Form Calibration Certificate No
Caliper Material Stainless Steel
Coolant Resistant Yes
Included Certification TUV Rheinland Certification, Certificate of Inspection
Jaw Depth 1 31/32 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 200 mm
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Data Output Connection Type Digimatic
Depth Rod Shape Rectangular
Includes Battery Yes
Jaw Depth - Upper Jaw 25/32 in
Linear Encoder Type Electromagnetic Induction
Repeatability +0.0005 in/-0.01 mm
With Locking Nut Yes
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$448.33
/ EACH