!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABRASIVE BLAST CABINET

ABRASIVE BLAST CABINET

ECONOLINE

ABRASIVE BLAST CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE BLAST CABINET

ABRASIVE BLAST CABINET

ECONOLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,072.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3Z887
  • Mfr. Model # 101696G-A
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 1406
  • Shipping Weight 330.0 lbs

Technical Specs

  • Item Abrasive Blast Cabinet
  • Cabinet Design Floor
  • Work Area Dimensions 23 in x 42 in x 24 in
  • Work Area Width 42"
  • Overall Dimensions 65" x 46" x 54"
  • Overall Width 46"
  • Top Opening 42" x 24"
  • Min. CFM @ 80 PSI 12
  • Cabinet Material Steel
  • Features Glass Beads, Aluminum Oxide, Nutshells and Fine Metal Grit
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Feed Type Siphon
  • Work Area Height 23"
  • Work Area Depth 24"
  • Overall Height 65"
  • Overall Depth 54"
  • Window 12" x 24"
  • Side Opening 17" x 11"
  • Includes Carbide Nozzle, Carbide Air Jet, Regulator and Gauge, Foot Pedal Actuator and Door Safety Switch
  • Application To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list