!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WATERPROOF JACKET, SIZE X-SMALL/CHEST 88 IN, GREEN, NYLON/POLYAMIDE

MEN'S WATERPROOF JACKET, SIZE X-SMALL/CHEST 88 IN, GREEN, NYLON/POLYAMIDE

HELLY HANSEN

MEN'S WATERPROOF JACKET, SIZE X-SMALL/CHEST 88 IN, GREEN, NYLON/POLYAMIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WATERPROOF JACKET, SIZE X-SMALL/CHEST 88 IN, GREEN, NYLON/POLYAMIDE

MEN'S WATERPROOF JACKET, SIZE X-SMALL/CHEST 88 IN, GREEN, NYLON/POLYAMIDE

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70193-480XS
  • Mfr. Model # 70193-480-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This men's waterproof jacket is made of nylon with a polyamide liner and microwelded seams to provide long-lasting dry and comfortable wear at work. It is green, size X-small, fits an 88-inch chest, and has a fabric weight of 170 grams per square metre.

Technical Specs

  • ItemRain Jacket
  • SizeXS
  • Number of Outside Pockets0
  • Front Closure TypeSnap
  • MaterialNylon, Polyurethane
  • Includes HoodYes
  • Maximum Chest Size34 2/3 in
  • StandardsEN 343
  • Fabric Weight170 g/sq m
  • Seam StyleWelded
  • Sleeve Length32 1/3 in
  • Garment Type Jacket
  • Number of Inside Pockets 0
  • Colour Green
  • Gender Men's
  • High-Visibility Yes
  • Hood Style Attached
  • Features PU Coated Nylon Knit, Outer Storm Flap with Concealed Marlex Snap Closure, Inside Storm Flap, Attached 3 Panel Hood with Draw Cord and Cord Lock, Micro Welded Seams
  • Coating Material Polyurethane
  • Resists Water
  • Series Abbotsford
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list