PEGBOARD KIT, 4 PANELS, 800 LB CAPACITY, 56 HOOKS, 4 BINS, WHT, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL
PEGBOARD KIT, 4 PANELS, 800 LB CAPACITY, 56 HOOKS, 4 BINS, WHT, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL
LOCBOARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Coming in a size of 21 1/4 x 39 1/4 x 36 3/4 inches, this white-coloured kit has a 800-pound load capacity, 18 square feet of tool storage, and is made of steel with an epoxy-coated finish. With 18 square feet of tool storage space, this pegboard panel kit has four panels, with 3/8-inch square holes spread one and a half inches apart.
Technical Specs
Item A-Frame Pegboard Truck Kit
Finish Epoxy Coated
Overall Depth 37 in
Overall Width 21 in
Caster Wheel Diameter 3 in
Caster Wheel/Tread Material Neoprene
Includes Anodized Aluminum Frame Tool Cart with Tray, (56) LocHook(TM), (4) Hanging Bins
Number of Hooks 56
Panel Load Capacity 200 lb
Peg Hole Size 3/8 in
Whole Unit Load Capacity 800 lb
Colour White
Material Steel
Overall Height 39 in
Assembled Unassembled
Caster Wheel/Configuration (2) Rigid, (2) Swivel
Tool Storage Space 18 sq ft
Number of Bins 4
Number of Panels 4
Peg Hole Shape Square
Peg Hole Spacing 1 1/2 in
Country of Origin China
(subject to change)