!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE

MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE

STAINLESS STEEL LOCBOARD

MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE

MBL TOOL CART,PGBRD,800 LBS,SILVER,21 1/4 INW,39 1/4 INH,36 3/4 IND,18 SQ FT,STNLS STL/NEOPRENE

STAINLESS STEEL LOCBOARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,610.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TINLBC18SSH
  • Mfr. Model # LBC-18SSH
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 689
  • Shipping Weight 65.0 lbs

Product Details

This is stainless steel, mobile pegboard cart, with an 800-pound load capacity, and 18 square feet of tool storage space. It measures 21 1/4 x 36 3/4 inches, is 39 1/4 inches in overall height, and has three-inch, neoprene casters, two rigid, and two locking swivel-style. The 3/8-inch holes are square and spaced 1 1/2 inches apart.

Technical Specs

  • ItemA-Frame Pegboard Truck Kit
  • MaterialStainless Steel
  • Overall Height39 in
  • AssembledUnassembled
  • Caster Wheel/Configuration(2) Rigid, (2) Swivel
  • Tool Storage Space18 sq ft
  • Number of Bins3
  • Number of Panels4
  • Peg Hole ShapeSquare
  • Peg Hole Spacing1 1/2 in
  • Colour Grey
  • Overall Depth 37 in
  • Overall Width 21 in
  • Caster Wheel Diameter 3 in
  • Caster Wheel/Tread Material Neoprene
  • Includes (60) Stainless Steel LocHooks(TM), Stainless Steel Frame Tool Cart with Tray
  • Number of Hooks 60
  • Panel Load Capacity 200 lb
  • Peg Hole Size 3/8 in
  • Whole Unit Load Capacity 800 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list