A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 48 IN X 24 IN X 56 IN, GREY
A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 48 IN X 24 IN X 56 IN, GREY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This a-frame pegboard truck measures 48 inch width x 56 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 2-sided 16 gauge steel pegboard panels and it is made out of steel. In addition, it has a 1,200-pound load capacity.
Technical Specs
Item A-Frame Pegboard Truck
Finish Powder Coated
Overall Depth 24 in
Overall Width 48 in
Caster Wheel Diameter 6 in
Caster Wheel/Configuration (2) Rigid, (2) Swivel
Tool Storage Space 32 sq ft
Number of Panels 2
Panel Thickness 1/16 in
Peg Hole Size 1/4 in
Whole Unit Load Capacity 1,200 lb
Colour Grey
Material Steel
Overall Height 56 in
Assembled Assembled
Caster Wheel Width 2 in
Caster Wheel/Tread Material TPU
Includes 2-Sided 16 Gauge Steel Pegboard Panels
Panel Load Capacity 220 lb
Peg Hole Shape Round
Peg Hole Spacing 1 in
Country of Origin China
(subject to change)