!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 24 IN X 36 IN X 56 IN, GREY

A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 24 IN X 36 IN X 56 IN, GREY

DURHAM

A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 24 IN X 36 IN X 56 IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 24 IN X 36 IN X 56 IN, GREY

A-FRAME PEGBOARD TRUCK, ROUND, ¼ IN PEG HOLES, 24 IN X 36 IN X 56 IN, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,210.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMAF2436PB5PU95
  • Mfr. Model # AF-2436-PB-5PU-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.5 lbs

Product Details

This a-frame pegboard truck measures 24 inch width x 56 inch height x 36 inch depth and is grey with a powder-coated finish/coating. It includes pegboard and it is made out of steel. In addition, it has a 1,200-pound load capacity.

Technical Specs

  • ItemA-Frame Pegboard Truck
  • FinishPowder Coated
  • Overall Depth36 in
  • Overall Width24 in
  • Caster Wheel Diameter5 in
  • Caster Wheel/Configuration(2) Rigid, (2) Swivel with Brake
  • Tool Storage Space27 sq ft
  • Number of Panels2
  • Peg Hole ShapeRound
  • Peg Hole Spacing1 in
  • Colour Grey
  • Material Steel
  • Overall Height 56 in
  • Assembled Assembled
  • Caster Wheel Width 1 1/4 in
  • Caster Wheel/Tread Material Neoprene
  • Includes Pegboard
  • Panel Load Capacity 600 lb
  • Peg Hole Size 1/4 in
  • Whole Unit Load Capacity 1,200 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list