!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD PANEL KIT, 4 PANELS, 800 LB CAPACITY, WHITE, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL

PEGBOARD PANEL KIT, 4 PANELS, 800 LB CAPACITY, WHITE, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL

LOCBOARD

PEGBOARD PANEL KIT, 4 PANELS, 800 LB CAPACITY, WHITE, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD PANEL KIT, 4 PANELS, 800 LB CAPACITY, WHITE, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL

PEGBOARD PANEL KIT, 4 PANELS, 800 LB CAPACITY, WHITE, 21 1/4 X 39 1/4 X 36 3/4 IN, STEEL

LOCBOARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,159.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TINLBC18
  • Mfr. Model # LBC-18
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 689
  • Shipping Weight 61.0 lbs

Product Details

With 18 square feet of tool storage space, this pegboard panel kit has four panels, with 3/8-inch square holes spread 1 1/2 inches apart. Coming in a size of 21 1/4 x 39 1/4 x 36 3/4 inches, this white-coloured kit has a 800-pound load capacity, 18 square feet of tool storage, and is made of steel with an epoxy-coated finish.

Technical Specs

  • ItemA-Frame Pegboard Truck
  • FinishEpoxy Coated
  • Overall Depth37 in
  • Overall Width21 in
  • Caster Wheel Diameter3 in
  • Caster Wheel/Tread MaterialNeoprene
  • IncludesAnodized Aluminum Frame Tool Cart with Tray
  • Number of Panels4
  • Peg Hole ShapeSquare
  • Peg Hole Spacing1 1/2 in
  • Colour White
  • Material Steel
  • Overall Height 39 in
  • Assembled Unassembled
  • Caster Wheel/Configuration (2) Rigid, (2) Swivel
  • Tool Storage Space 18 sq ft
  • Number of Hooks 0
  • Panel Load Capacity 200 lb
  • Peg Hole Size 3/8 in
  • Whole Unit Load Capacity 800 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list