!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A-FRAME BARRICADE SIGN,13" W,45" H

A-FRAME BARRICADE SIGN,13" W,45" H

CONDOR

A-FRAME BARRICADE SIGN,13" W,45" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME BARRICADE SIGN,13" W,45" H

A-FRAME BARRICADE SIGN,13" W,45" H

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $423.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487D12
  • Mfr. Model # 487D12
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item A-Frame Barricade Sign
  • Sign Legend Style Symbol, Text
  • Sign Background Colour Green
  • Retroreflective Grade Diamond Grade
  • Number of Printed Sides 2
  • Printed Language English
  • Sign Material Plastic
  • Protective Coating Clear Film Laminate
  • Width 13"
  • Indoor/Outdoor Usage Outdoor
  • Sign Mounting Style Free Standing
  • Includes Sign Post No
  • Holes on 1 in. Centers No
  • Includes Sign Base No
  • Integrated Wheels No
  • Includes Clean Out Bar No
  • Features A-Frame style, Handle for easy set-up and transportation
  • Number of Legs 4
  • Telescoping Mast No
  • UV Resistant Yes
  • Sign Legend School Crossing
  • Sign Legend Text Colour Black
  • Sign Header No Header
  • MUTCD Compliant Sign No
  • State Specific Sign No
  • Sign Shape Vertical Rectangle
  • Material Properties Rigid
  • Height 45"
  • Thickness 3 in
  • Average Outdoor Durability 7 yr
  • Includes Cross-Braces No
  • Breakaway Feature No
  • Hole Punch Style Not Punched
  • Fillable Sign Base Yes
  • Includes Sign Post Anchor No
  • Post Cap Style No Cap
  • Includes Sign Stand No
  • Telescoping Legs No
  • Spring Loaded Mast No
  • ADA Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list