!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A/C COMP PAG LUBE,8OZ.

A/C COMP PAG LUBE,8OZ.

SUPERCOOL

A/C COMP PAG LUBE,8OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
A/C COMP PAG LUBE,8OZ.

A/C COMP PAG LUBE,8OZ.

SUPERCOOL

Clearance Price :
$3.39 / EACH

Your Price : $13.57 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TSIP150-8
  • Mfr. Model # P150-8
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.568 lbs

Technical Specs

  • Item A/C Compressor PAG Lubricant
  • Size/Net Weight 8 Oz
  • Container Type Plastic Bottle
  • pH 7
  • Pour Point (F) -31
  • Viscosity (SUS @ 100 F) 130
  • For Use With A/C System
  • Standards ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG
  • Size 8 oz.
  • Colour Red/Yellow Tint
  • Appearance Bright and Clear
  • Flash Point (F) 455
  • Specific Gravity 0.93
  • Viscosity Index 150
  • Application Advanced formula synthetic PAG lubricant. High performance PAG provides excellent resistance to moisture. Specially formulated for aftermarket air conditioning systems using R-134a refrigerant. Contains conditioners, inhibitors and anti-wear agents for excellent lubricity and compressor protection. Helps reduce compressor wear.
  • Package Quantity 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list