!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A/C COMP LUBE,UV DYE,8OZ.

A/C COMP LUBE,UV DYE,8OZ.

SUPERCOOL

A/C COMP LUBE,UV DYE,8OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A/C COMP LUBE,UV DYE,8OZ.

A/C COMP LUBE,UV DYE,8OZ.

SUPERCOOL

https://catalogue.grainger.ca/?hybris=true
  • Item # TSIP100-8D
  • Mfr. Model # P100-8D
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item PAG Oil
  • Size 8 oz.
  • Colour Red/Yellow Tint
  • Appearance Red
  • Boiling Point (F) Greater Than 392 Degrees F
  • Pour Point (F) -36
  • Viscosity (SUS @ 100 F) 98
  • VOC Content 0 g/L
  • Application Advanced Formula Synthetic PAG Lubricant. High Performance PAG Provides Excellent Resistance to Moisture. Specially Formulated for Aftermarket Air Conditioning Systems using R-134A Refrigerant. Contains Conditioners, Inhibitors and Anti-Wear Agents for Excellent Lubricity and Compressor Protection. Helps Reduce Compressor Wear.
  • Package Quantity 1
  • Type PAG Oil
  • Size/Net Weight 8 oz.
  • Container Type Plastic Bottle
  • pH 7
  • Flash Point (F) 399 Degrees F
  • Specific Gravity 0.93
  • Viscosity Index 220
  • For Use With R134A Refrigerant, R134A A/C System
  • Standards ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list