!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A/C COMP ESTER LUBE,8OZ

A/C COMP ESTER LUBE,8OZ

SUPERCOOL

A/C COMP ESTER LUBE,8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A/C COMP ESTER LUBE,8OZ

A/C COMP ESTER LUBE,8OZ

SUPERCOOL

https://catalogue.grainger.ca/?hybris=true
  • Item # TSIE8
  • Mfr. Model # E8
  • UNSPSC # 12181601
  • CATALOGUE PAGE # 420
  • Shipping Weight 0.568 lbs

Technical Specs

  • Item A/C Compressor Ester Lubricant w/UV Dye
  • Size 8 oz.
  • Colour Yellow Tint
  • Appearance Bright and Clear
  • Flash Point (F) Greater Than 440
  • Viscosity Index 100
  • Application Provides excellent lubricity and compressor protection. Includes additives to prevent acid formation and corrosion. Includes O-ring conditioner, anti-wear & anti-oxidant additives. Compatible with PAG and mineral oils. Compatible with R-134a and R-12 refrigerant
  • Type With UV Dye
  • Size/Net Weight 8 Oz
  • Container Type Plastic Bottle
  • Boiling Point (F) Greater Than 1058
  • Specific Gravity 0.85 to .089
  • For Use With A/C System
  • Package Quantity 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list