!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90 ° ELBOW, SWIVEL, COMPATIBLE PIPE 1/2 IN, MALE X FEMALE THREADING, 3/4"-16 X 1/2"-14, CARBON STEEL

90 ° ELBOW, SWIVEL, COMPATIBLE PIPE 1/2 IN, MALE X FEMALE THREADING, 3/4"-16 X 1/2"-14, CARBON STEEL

GREEN LINE HOSE & FITTINGS

90 °  ELBOW, SWIVEL, COMPATIBLE PIPE 1/2 IN, MALE X FEMALE THREADING, 3/4"-16 X 1/2"-14, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW, SWIVEL, COMPATIBLE PIPE 1/2 IN, MALE X FEMALE THREADING, 3/4"-16 X 1/2"-14, CARBON STEEL

90 ° ELBOW, SWIVEL, COMPATIBLE PIPE 1/2 IN, MALE X FEMALE THREADING, 3/4"-16 X 1/2"-14, CARBON STEEL

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRE06910808
  • Mfr. Model # 0691-08-08
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Made with carbon steel, and zinc-plated, this 90 Degrees elbow comes with O-rings, has a compatible pipe size of 1/2-inch, and is intended to be used with a hole dash size of eight. With male by female threading, this elbow has a threading size of 3/4"-16 by 1/2"-14, with ORB by NPSM connection types. The maximum work pressure at 70 Degrees F for this elbow is 4000.

Technical Specs

  • ItemPipe Elbow
  • Thread Size1/2"-14, 3/4"-16
  • Fitting MovementSwivel
  • Includes O-RingO-Ring Included
  • Compatible Pipe Size1/2 in
  • Hose Fitting B GenderFemale
  • Hose Fitting B Size1/2"-14
  • Hose Fitting B Connection TypeNPSM
  • StandardsJ2449, SAE J514
  • For Hose Type Hydraulic
  • Fitting Shape 90 Degrees Elbow
  • Max. Working Pressure @ 70 F 4,000 psi
  • Crimpable Non-Crimpable
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 3/4"-16
  • Hose Fitting A Connection Type ORB
  • Fitting Material Carbon Steel
  • Fitting Connection Type ORB x NPSM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list