!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, BLACK, 8 IN WHEEL DIAMETER, RUBBER, 300 LB LOAD RATING, CROWN TREAD

CASTER WHEEL, BLACK, 8 IN WHEEL DIAMETER, RUBBER, 300 LB LOAD RATING, CROWN TREAD

COLSON

CASTER WHEEL, BLACK, 8 IN WHEEL DIAMETER, RUBBER, 300 LB LOAD RATING, CROWN TREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, BLACK, 8 IN WHEEL DIAMETER, RUBBER, 300 LB LOAD RATING, CROWN TREAD

CASTER WHEEL, BLACK, 8 IN WHEEL DIAMETER, RUBBER, 300 LB LOAD RATING, CROWN TREAD

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL05226.23
  • Mfr. Model # 5226.23
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

With an 8-inch wheel diameter and a 300 lb light-medium load rating, this non-marking wheel is designed to be reliable, durable, and to offer a smooth ride. Made of thermoplastic rubber and polypropylene core, it has a crown tread and 1-1/2 inch hub length. The wheel has an operating temperature of -35 Degrees F to 175 Degrees F and comes with thread guards.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Wheel/Tread Hardness75 A
  • Wheel Bearing TypePrecision Ball
  • Tread ShapeCrown
  • Wheel Core MaterialPolypropylene
  • For Surface TypeConcrete
  • ESD ConductiveNo
  • Operating Temperature Range-35 Degrees to 175 Degrees F
  • Includes Spanner BushingNo
  • Load Rating 300 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • For Axle Size 11 mm
  • Core Colour Grey
  • Non-Marking Yes
  • Hub Length 1 1/2 in
  • Includes Thread Guards
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list