CIRCULAR SAW BLADE, CERMET, 8 IN DIA, 42 TEETH, ⅝ IN, 4300 RPM, TCG, FOR METALS/SS
CIRCULAR SAW BLADE, CERMET, 8 IN DIA, 42 TEETH, ⅝ IN, 4300 RPM, TCG, FOR METALS/SS
DIABLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This stainless steel cutting circular saw blade has an eight-inch diameter with a 0.063 inch thickness and a speed of 4300 RPM. It has a cermet tip and a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and a TCG tooth grind. It cuts up to 0.075 inch width and 2 9/16 inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 4,300 RPM
Arbor Shape Round
Number of Teeth 42
Primary Material Application Stainless Steel
Metal Cutting Type Thick Metal
Cut Width 0.08 in
Hook Angle 0 Degrees
For Use With Saw Type Metal Cutting Saws
Accessory Type Circular Saw Blade
Blade Dia. 8 in
Arbor Size 5/8 in
Diamond Knockout Diamond Knockout Not Included
Max. Cutting Depth 2 9/16 in
Materials Cut Ferrous Metal, Stainless Steel, Steel
Blade Thickness 0.075 in
Tip Material Cermet
Tooth Grind TCG
Application Ferrous Cutting, Stainless Steel Cutting
Country of Origin Italy
(subject to change)