CASTER, SWIVEL, LD CAP 500 LB, WHEEL DIA 8 IN, PERFORMA RUBBER/STEEL/ZINC-PLATED
CASTER, SWIVEL, LD CAP 500 LB, WHEEL DIA 8 IN, PERFORMA RUBBER/STEEL/ZINC-PLATED
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This swivel caster has a wheel diameter of eight inches, a load capacity of 500 pounds, and double-ball hardened raceways. Each zinc-plated caster has a load height of 9 1/2 inches and a swivel radius of 6 1/2 inches, with a 1/2-inch hollow axle and 1/2-inch steel top plate. The wheel is made from Performa rubber.
Technical Specs
Item Caster
Load Rating 600 lb
Mounting Height 9 1/2 in
Wheel/Tread Material Performa Rubber
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Caster Brake Type No Brake Included
Tread Shape Round
NSF Listed Yes
Swivel Lock Type No Lock Included
Wheel Dia. 8 in
Wheel Width 2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Performa Rubber
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Number of Wheels 1
Includes Thread Guards No
Standards NSF Listed, RoHS Compliant
Swivel Radius 6 1/2 in
Country of Origin China
(subject to change)