!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM FLEXPAL, FOR 8 DRUMS, 125 GALLON CAPACITY, 4,000 LB LOAD CAPACITY, BLACK

DRUM FLEXPAL, FOR 8 DRUMS, 125 GALLON CAPACITY, 4,000 LB LOAD CAPACITY, BLACK

CONDOR

DRUM FLEXPAL, FOR 8 DRUMS, 125 GALLON CAPACITY, 4,000 LB LOAD CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM FLEXPAL, FOR 8 DRUMS, 125 GALLON CAPACITY, 4,000 LB LOAD CAPACITY, BLACK

DRUM FLEXPAL, FOR 8 DRUMS, 125 GALLON CAPACITY, 4,000 LB LOAD CAPACITY, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,576.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRBD4408
  • Mfr. Model # 4408-BD-AGI
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Product Details

Flexpal Spillpallet, Number of Drums 8, Height 7-3/4 In., Length 48 In., Width 96 In., Spill Capacity 125 gal., Material Polyethylene, Load Capacity 4,000 lbs., Black

Technical Specs

  • Item Drum Flexpal
  • For Number of 55 gal. Drums 8
  • Forklift Pockets No Pockets
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 7 3/4 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 48 in
  • Low Profile No
  • Modular Type Nonmodular
  • Pallet Colour Black
  • Product Type Flexible Sidewall Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 125 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 48 in
  • Fluorinated No
  • For Use With Standard Fork No
  • Grate Colour Black
  • Grate Material Polyethylene
  • Includes Pedestal, Removable Grates
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 4,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 94.5 lb
  • Space Saving Features Stackable
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 96 in
  • Width 96 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list