!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL MOTOR SWITCH, 2 POLES, 60 A, NO ENCLOSURE

MANUAL MOTOR SWITCH, 2 POLES, 60 A, NO ENCLOSURE

HUBBELL WIRING DEVICE-KELLEMS

MANUAL MOTOR SWITCH, 2 POLES, 60 A, NO ENCLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL MOTOR SWITCH, 2 POLES, 60 A, NO ENCLOSURE

MANUAL MOTOR SWITCH, 2 POLES, 60 A, NO ENCLOSURE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.42 / EACH

EHC: EHC :
Min Qty 2 = $314.84

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7862D
  • Mfr. Model # HBL7862D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

This Circuit-Lock Series manual motor switch has two poles, is single phase, and a voltage rating of 600V AC maximum, and an operating temperature range of -40 Degrees F to 167 Degrees F. It measures 3.18 inch W x 3.8 inch depth x 3.18 inch H. This manual motor switch meets the standards for CSA C22.2 No.14 LR-46186, UL 508 E70402.

Technical Specs

  • Item Manual Motor Switch
  • Horsepower @ Single Phase - 120V AC 2 hp
  • Horsepower @ Three Phase - 208V AC Not Rated
  • Horsepower @ Three Phase - 480V AC Not Rated
  • Includes Pilot Light No
  • Operator Toggle Switch
  • Starter Style NEMA
  • Maximum Voltage Rating 600V AC
  • NEMA Enclosure Rating No Enclosure
  • Minimum Operating Temperature -40 Degrees F
  • Phase Loss Sensitivity No
  • Overall Height 3.18 in
  • Mounting Hole Distance - Height 3.28 in
  • Overall Width 3.18 in
  • Current AC 60 A
  • Horsepower @ Single Phase - 240V AC 10 hp
  • Horsepower @ Three Phase - 240V AC Not Rated
  • Horsepower @ Three Phase - 600V AC Not Rated
  • Number of Poles 2
  • Phase Single
  • Terminal Connection Type Screw Terminals
  • Mounting Style Surface
  • Maximum Operating Temperature 167 Degrees F
  • Mounting Hole Diameter 0.2 in
  • Standards CSA C22.2 No.14 LR-46186, UL 508 E70402
  • Series Circuit-Lock
  • Overall Depth 3.8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list