!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, 56 TEETH, CARBIDE, HOOK ANGLE 15 ° , 6¼ IN DIA, 0.055 IN, 4770 RPM

CIRCULAR SAW BLADE, 56 TEETH, CARBIDE, HOOK ANGLE 15 ° , 6¼ IN DIA, 0.055 IN, 4770 RPM

MAKITA

CIRCULAR SAW BLADE, 56 TEETH, CARBIDE, HOOK ANGLE 15 ° , 6¼ IN DIA, 0.055 IN, 4770 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 56 TEETH, CARBIDE, HOOK ANGLE 15 ° , 6¼ IN DIA, 0.055 IN, 4770 RPM

CIRCULAR SAW BLADE, 56 TEETH, CARBIDE, HOOK ANGLE 15 ° , 6¼ IN DIA, 0.055 IN, 4770 RPM

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTA90691
  • Mfr. Model # A-90691
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Product Details

This circular saw blade has 6¼ inches diameter and 0.055 inch plate thickness. It has 56 teeth, 4770 maximum revolutions per minute, a carbide tip, a ATB tooth grind, -15 Degrees s hook angle, and a ⅝ inch round arbour. It is for use with 5046DWDE circular saw.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed4,770 RPM
  • Arbor ShapeRound
  • Primary Material ApplicationFerrous Metal
  • Cut Width0.06 in
  • Blade Dia. 6 1/4 in
  • Arbor Size 5/8 in
  • Number of Teeth 56
  • Metal Cutting Type Thin Metal
  • Tip Material Carbide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list