!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
558PC METRIC MASTER SET

558PC METRIC MASTER SET

PROTO

558PC METRIC MASTER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
558PC METRIC MASTER SET

558PC METRIC MASTER SET

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,009.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTCS0558MAS
  • Mfr. Model # JCS-0558MAS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 288
  • Shipping Weight 220.0 lbs

Technical Specs

  • Item Master Tool Set
  • Measurement Type Metric/SAE
  • Number of Pieces 558
  • Screwdrivers, Keys, and Bits Included (1) Screw Starter, (11) Slotted Screwdrivers, (20) Hex Keys, (23) Nut Drivers, (8) Phillips Screwdrivers
  • Wrenches Included (1) Torque Wrench, (20) Open End Wrenches, (25) Crowfoot Wrenches, (28) Box End Wrenches, (3) Pipe Wrenches, (33) Combination Wrenches, (4) Adjustable Wrenches, (8) Flare Nut Wrenches
  • Cutting Tools Included (1) Hand Saw, (3) Knives, (3) Snips
  • Electrical and Telecom Tools Included None
  • For Fastener Sizes 1/4 in to 1 1/2 in, 2 mm to 36 mm
  • Miscellaneous Tools Included (1) C-Clamp, (10) Screw Extractors, (8) Handles
  • Number of Wrenches 122
  • Foam Inserts Included No
  • Includes Casters Not Applicable
  • Insulated Uninsulated
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of Electrical and Telecom Tools 0
  • Number of Inspection and Retrieving Tools 3
  • Number of Miscellaneous Tools 19
  • Number of Putty Knives and Scrapers 3
  • Number of Sockets, Drive Tools, and Accessories 281
  • Primary Application Technician
  • Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
  • Tool Storage Type None, Tools Only
  • Drive Size1 1/4 in: 3/8 in: 1/2 in
  • Pliers Included (1) Lineman's Pliers, (12) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (3) Long-Nose Pliers, (6) Specialty Pliers
  • Sockets, Drive Tools, and Accessories Included (23) Accessories, (251) Sockets, (7) Drive Tools
  • Striking and Struck Tools Included (1) Punch Holder, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 29
  • Abrasives and Finishing Tools Included None
  • Includes Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 3 Pockets, 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 15 Pockets, 18 Pockets, 26 Pockets, Box Blow Molded, (2) Case Blow Molded Red
  • Inspection and Retrieving Tools Included (1) Mirror, (1) Pick, (1) Retriever Tool
  • Locking System Not Applicable
  • Number of Abrasives and Finishing Tools 0
  • Number of Drawers Not Applicable
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 63
  • Number of Striking and Struck Tools 43
  • Putty Knives and Scrapers Included (1) Scraper, (2) Putty Knives
  • Tool Storage Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list