!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTERLOCKING ANTIFATIGUE MAT TILE, NITRILE RUBBER, 6 INX3 FT, ¾ IN THICK, BLK, FEMALE

INTERLOCKING ANTIFATIGUE MAT TILE, NITRILE RUBBER, 6 INX3 FT, ¾ IN THICK, BLK, FEMALE

NOTRAX

INTERLOCKING ANTIFATIGUE MAT TILE, NITRILE RUBBER, 6 INX3 FT, ¾ IN THICK, BLK, FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCKING ANTIFATIGUE MAT TILE, NITRILE RUBBER, 6 INX3 FT, ¾ IN THICK, BLK, FEMALE

INTERLOCKING ANTIFATIGUE MAT TILE, NITRILE RUBBER, 6 INX3 FT, ¾ IN THICK, BLK, FEMALE

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NTX552F0003BL
  • Mfr. Model # 552F0003BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This black interlocking anti-fatigue mat tile has a nitrile rubber backing, and a nitrile rubber, ribbed surface. It measures 6 inches x 3 feet and is 3/4 inch thick. In addition, it is compatible with Cushion Ease family mats and has an anti-slip surface for added safety.

Technical Specs

  • Item Interlocking Anti-Fatigue Mat Tile
  • Matting Series Compatibility Cushion Ease(R) Family Mats
  • Backing Characteristics Wear Resistant, Slip Resistant, Anti Slip, Insulation, Anti Fatigue, Floor Protection, Tear Resistant, Chemical Resistant, Grease Resistant, Oil Resistant
  • Surface Texture Rib
  • X-Ray Detectable No
  • Washdown Safe Yes
  • Surface Design Ribbed
  • Antifatigue Material Yes
  • Grounding Cord Required No
  • Non-Interlocking Edge Style 1
  • NFSI High Traction Certified No
  • Backing Material NBR
  • Length 3 ft
  • Welding Safe No
  • Interlocking Side Configuration One-Side
  • Edge Gender Female
  • Antimicrobial No
  • Colour Black
  • Connection Style Tab and Blank
  • Edge Style Bevelled
  • Mat Product Type Interlocking Mat Edging and Connectors
  • Metal Detectable No
  • Thickness 3/4 in
  • Anti-Slip Surface Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list