!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAINAGE FLOOR MAT TILE, PVC, 6 X 12 IN, ⅞ IN THICK, YELLOW, FEMALE ONE SIDE

DRAINAGE FLOOR MAT TILE, PVC, 6 X 12 IN, ⅞ IN THICK, YELLOW, FEMALE ONE SIDE

NOTRAX

DRAINAGE FLOOR MAT TILE, PVC, 6 X 12 IN, ⅞ IN THICK, YELLOW, FEMALE ONE SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAINAGE FLOOR MAT TILE, PVC, 6 X 12 IN, ⅞ IN THICK, YELLOW, FEMALE ONE SIDE

DRAINAGE FLOOR MAT TILE, PVC, 6 X 12 IN, ⅞ IN THICK, YELLOW, FEMALE ONE SIDE

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NTX520F0612YL
  • Mfr. Model # 520F0612YL
  • UNSPSC # 31141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This yellow drainage floor mat tile is made of PVC with a raised pattern surface. It measures 6 inches x 12 inches and is 7/8 inch thick. It also features a female one side, and diamond drainage holes. In addition, it is compatible with 520 Cushion-Lok and has an anti-slip surface for added safety.

Technical Specs

  • ItemDrainage Floor Mat Tile
  • Matting Series Compatibility520 Cushion-Lok
  • Backing CharacteristicsWear Resistant, Slip Resistant, Anti Slip, Insulation, Anti Fatigue, Floor Protection, Tear Resistant, Chemical Resistant, Grease Resistant, Oil Resistant
  • Surface TextureRaised Pattern
  • X-Ray DetectableNo
  • Washdown SafeYes
  • Surface DesignRaised Edging Around Holes
  • Antifatigue MaterialYes
  • Grounding Cord RequiredNo
  • Non-Interlocking Edge Style3
  • NFSI High Traction CertifiedNo
  • Backing MaterialPVC
  • Length 12 in
  • Welding Safe No
  • Interlocking Side Configuration One-Side
  • Edge Gender Female One Side
  • Antimicrobial No
  • Colour Yellow
  • Connection Style Dovetail
  • Edge Style Bevelled
  • Mat Product Type Interlocking Mat Edging and Connectors
  • Metal Detectable No
  • Thickness 7/8 in
  • Anti-Slip Surface Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list