!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEAD-BLOW SLEDGE HAMMER, STEEL HANDLE, TEXTURED GRIP, 5 LB HEAD WT, 2⅞ IN HAMMER FACE DIA

DEAD-BLOW SLEDGE HAMMER, STEEL HANDLE, TEXTURED GRIP, 5 LB HEAD WT, 2⅞ IN HAMMER FACE DIA

STANLEY

DEAD-BLOW SLEDGE HAMMER, STEEL HANDLE, TEXTURED GRIP, 5 LB HEAD WT, 2⅞ IN HAMMER FACE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DEAD-BLOW SLEDGE HAMMER, STEEL HANDLE, TEXTURED GRIP, 5 LB HEAD WT, 2⅞ IN HAMMER FACE DIA

DEAD-BLOW SLEDGE HAMMER, STEEL HANDLE, TEXTURED GRIP, 5 LB HEAD WT, 2⅞ IN HAMMER FACE DIA

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STT57-550
  • Mfr. Model # 57-550
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 356
  • Shipping Weight 5.2 lbs

Product Details

Non-sparking soft face sledge hammers. Flat area on heads allows upright storage. Urethane covering helps reduce noise pollution. Dead blow function uses steel shot. Steel reinforced handles provide added strength and safety, resist breaking on overstrike.

Technical Specs

  • ItemDead-Blow Sledge Hammer
  • Non-SparkingYes
  • Head MaterialUrethane over Steel
  • Face Diameter2 7/8 in
  • Grip StyleTextured
  • Dead Blow HammerYes
  • Replaceable HandleNo
  • FeaturesFlat Area on Head Allows Upright Storage, No Exposed Metal on Face, Head or Shaft, Soft-Face, Won't Absorb Liquids
  • Head Length7 in
  • SeriesCOMPO-CAST
  • Hammer Type Sledge Hammer
  • Handle Material Steel
  • Head Weight 5 lb
  • Overall Length 20 in
  • Face Shape Round
  • Tether Ready No
  • Face Material Urethane over Steel
  • Handle Colour Red
  • Non-Marring Yes
  • Standards OSHA Safety Requirements

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list